- 1.281" Housing Diameter
- .043" Thick
- 1.342" Free Diameter
- Carbon Steel
- Offset
| Housing Diameter | 1.28 in |
| Series | WH |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Thrust Load Groove | 2170 lbf |
| Thickness | 0.043 in |
| Inch/Metric | Inch |
| Groove Depth | 0.024 in |
| Package Type | Loose |
| Plating | N/A |
| Weight | 0.0 LB |

