- 1.218" Housing Diameter
- .043" Thick
- 1.278" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Series | WH |
| Inch/Metric | Inch |
| Thrust Load Groove | 2070 lbf |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.043 in |
| Material | Stainless Steel |
| Groove Depth | 0.024 in |
| Housing Diameter | 1.22 in |
| Plating | N/A |
| Type | Retaining Ring |
| Package Type | Loose |
| Weight | 0.004 LB |

