- 1.118" Housing Diameter
- .043" Thick
- 1.249" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Type | Retaining Ring |
| Series | WH |
| Thickness | 0.043 in |
| Housing Diameter | 1.12 in |
| Groove Depth | 0.024 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Plating | N/A |
| Package Type | Loose |
| Thrust Load Groove | 2020 lbf |
| Material Specification | 302 Stainless Steel |
| Weight | 0.004 LB |

