Skip to content Skip to navigation menu
Smalley Steel Ring Co.WH-1075

WH-1075

Internal Spiral Retaining Rings
Item #101564478
  • 10.750" Housing Diameter
  • .086" Thick
  • 11.095" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Ring
Smalley Steel Ring Co.WH-1075
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 10.750" Housing Diameter
  • .086" Thick
  • 11.095" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Ring
Thickness 0.086 in
Type Retaining Ring
Material Carbon Spring Steel
Thrust Load Groove 99540 lbf
Housing Diameter 10 3/4 in
Plating N/A
Series WH
Package Type Stacked
Inch/Metric Inch
Groove Depth 0.131 in
Weight 0.284 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison