- 10.75" Housing Diameter
- 0.086" Thick
- 10.095" Free Diameter
- 302 Stainless Steel
- Medium Duty Internal Retaining Rings
| Type | Retaining Ring |
| Housing Diameter | 10.75 in |
| Inch/Metric | Inch |
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Thickness | 0.086 in |
| Material | Stainless Steel |
| Series | WH |
| Plating | N/A |
| Duty | Medium-Duty |
| Groove Depth | 0.131 in |
| Weight | 0.288 LB |

