Skip to content Skip to navigation menu
Smalley Steel Ring Co.WH-102

WH-102

Internal Spiral Retaining Rings
Item #104810580
  • 1.023" Housing Diameter
  • 0.037" Thick
  • 1.078" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Rings
Smalley Steel Ring Co.WH-102
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.023" Housing Diameter
  • 0.037" Thick
  • 1.078" Free Diameter
  • Carbon Steel
  • Medium Duty Internal Retaining Rings
Housing Diameter 1.02 in
Package Type Loose
Material Carbon Spring Steel
Plating N/A
Duty Medium-Duty
Type Retaining Ring
Series WH
Thickness 0.037 in
Inch/Metric Inch
Groove Depth 0.021 in
Weight 0.002 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison