- 1.023" Housing Diameter
- .037" Thick
- 1.078" Free Diameter
- 302 Stainless Steel
- Medium Duty Retaining Ring
| Package Type | Loose |
| Thrust Load Groove | 1520 lbf |
| Series | WH |
| Thickness | 0.037 in |
| Plating | N/A |
| Material | Stainless Steel |
| Groove Depth | 0.021 in |
| Housing Diameter | 1.02 in |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Weight | 0.002 LB |

