Skip to content Skip to navigation menu
Smalley Steel Ring Co.VS-975

VS-975

External Spiral Retaining Rings
Item #104809117
  • 9.750" Shaft Diameter
  • .076" Thick
  • 9.411" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Smalley Steel Ring Co.VS-975
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9.750" Shaft Diameter
  • .076" Thick
  • 9.411" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Series VS
Type Retaining Ring
Plating N/A
Groove Depth 0.122 in
Material Carbon Spring Steel
Thickness 0.076 in
Inch/Metric Inch
Thrust Load Groove 84080 lbf
Package Type Tube
Shaft Dia. 9.75 in
Weight 0.226 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison