- 9.750" Shaft Diameter
- .076" Thick
- 9.411" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Groove Depth | 0.122 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Package Type | Tube |
| Thickness | 0.076 in |
| Type | Retaining Ring |
| Thrust Load Groove | 84080 lbf |
| Series | VS |
| Shaft Dia. | 9.75 in |
| Weight | 0.228 LB |

