- 9.500" Shaft Diameter
- .076" Thick
- 9.170" Free Diameter
- Carbon Steel
- Light Duty External Retaining Ring
| Type | Retaining Ring |
| Package Type | Tube |
| Thrust Load Groove | 79910 lbf |
| Shaft Dia. | 9.5 in |
| Plating | N/A |
| Thickness | 0.076 in |
| Inch/Metric | Inch |
| Groove Depth | 0.119 in |
| Series | VS |
| Material | Carbon Spring Steel |
| Weight | 0.22 LB |

