Skip to content Skip to navigation menu
Smalley Steel Ring Co.VS-925

VS-925

External Spiral Retaining Rings
Item #104809767
  • 9.250" Shaft Diameter
  • .076" Thick
  • 8.929" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Smalley Steel Ring Co.VS-925
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9.250" Shaft Diameter
  • .076" Thick
  • 8.929" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Groove Depth 0.116 in
Series VS
Package Type Tube
Type Retaining Ring
Plating N/A
Material Carbon Spring Steel
Thrust Load Groove 75850 lbf
Shaft Dia. 9.25 in
Thickness 0.076 in
Inch/Metric Inch
Weight 0.214 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison