- 9.250" Shaft Diameter
- .076" Thick
- 8.929" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Shaft Dia. | 9.25 in |
| Material | Stainless Steel |
| Thrust Load Groove | 75850 lbf |
| Thickness | 0.076 in |
| Groove Depth | 0.116 in |
| Plating | N/A |
| Type | Retaining Ring |
| Series | VS |
| Package Type | Tube |
| Material Specification | 302 Stainless Steel |
| Inch/Metric | Inch |
| Weight | 0.216 LB |

