- 9" Shaft Diameter
- 0.076" Thick
- 8.687" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Series | Light Duty |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Groove Depth | 0.113 in |
| Material | Stainless Steel |
| Package Type | Loose |
| Groove Width [Max] | 0.082 in |
| Thickness | 0.076 in |
| Shaft Dia. | 9 in |
| Duty | Light-Duty |
| Inch/Metric | Inch |
| Section Height | 0.345 in |
| Weight | 0.211 LB |

