Skip to content Skip to navigation menu
Smalley Steel Ring Co.VS-875

VS-875

External Spiral Retaining Rings
Item #104810600
  • 8.750" Shaft Diameter
  • .076" Thick
  • 8.446" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Smalley Steel Ring Co.VS-875
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8.750" Shaft Diameter
  • .076" Thick
  • 8.446" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Groove Depth 0.11 in
Material Carbon Spring Steel
Type Retaining Ring
Thrust Load Groove 68040 lbf
Inch/Metric Inch
Package Type Tube
Thickness 0.076 in
Series VS
Plating N/A
Shaft Dia. 8.75 in
Weight 0.203 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison