- 8.750" Shaft Diameter
- .076" Thick
- 8.446" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Thickness | 0.076 in |
| Thrust Load Groove | 68040 lbf |
| Plating | N/A |
| Shaft Dia. | 8.75 in |
| Type | Retaining Ring |
| Groove Depth | 0.11 in |
| Series | VS |
| Package Type | Tube |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Weight | 0.208 LB |

