- 8.500" Shaft Diameter
- .076" Thick
- 8.205" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Plating | N/A |
| Inch/Metric | Inch |
| Series | VS |
| Shaft Dia. | 8.5 in |
| Package Type | Tube |
| Material | Stainless Steel |
| Thrust Load Groove | 63690 lbf |
| Thickness | 0.076 in |
| Type | Retaining Ring |
| Groove Depth | 0.106 in |
| Material Specification | 302 Stainless Steel |
| Weight | 0.202 LB |

