- 8.25" Shaft Diameter
- 0.076" Thick
- 7.964" Free Diameter
- Carbon Steel
- Light Duty External Retaining Ring
| Shaft Dia. | 8.25 in |
| Duty | Light-Duty |
| Groove Depth | 0.103 in |
| Series | Light Duty |
| Package Type | Loose |
| Inch/Metric | Inch |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Plating | N/A |
| Groove Width [Max] | 0.082 in |
| Thickness | 0.076 in |
| Section Height | 0.345 in |
| Weight | 0.176 LB |

