- 8.250" Shaft Diameter
- .076" Thick
- 7.964" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Series | VS |
| Shaft Dia. | 8.25 in |
| Groove Depth | 0.103 in |
| Material | Stainless Steel |
| Inch/Metric | Inch |
| Package Type | Tube |
| Material Specification | 302 Stainless Steel |
| Plating | N/A |
| Thickness | 0.076 in |
| Type | Retaining Ring |
| Thrust Load Groove | 60070 lbf |
| Weight | 0.196 LB |

