- .812" Shaft Diameter
- .021" Thick
- .762" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Thickness | 0.021 in |
| Groove Depth | 0.021 in |
| Shaft Dia. | 0.812 in |
| Series | VS |
| Material | Stainless Steel |
| Plating | N/A |
| Inch/Metric | Inch |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Package Type | Loose |
| Thrust Load Groove | 1210 lbf |
| Weight | 0.001 LB |

