- 8.000" Shaft Diameter
- .061" Thick
- 7.722" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Package Type | Tube |
| Series | VS |
| Groove Depth | 0.1 in |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Thickness | 0.061 in |
| Type | Retaining Ring |
| Shaft Dia. | 8 in |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Thrust Load Groove | 56550 lbf |
| Weight | 0.13 LB |

