- 7.5" Shaft Diameter
- 0.061" Thick
- 7.24" Free Diameter
- Carbon Steel
- Light Duty External Retaining Ring
| Groove Width [Max] | 0.067 in |
| Inch/Metric | Inch |
| Series | Light Duty |
| Thickness | 0.061 in |
| Type | Retaining Ring |
| Package Type | Loose |
| Plating | N/A |
| Shaft Dia. | 7.5 in |
| Groove Depth | 0.094 in |
| Material | Carbon Spring Steel |
| Duty | Light-Duty |
| Section Height | 0.3 in |
| Weight | 0.119 LB |

