- 0.75" Shaft Diameter
- 0.018" Thick
- 0.71" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Series | Light Duty |
| Material Specification | 302 Stainless Steel |
| Thickness | 0.018 in |
| Type | Retaining Ring |
| Groove Depth | 0.014 in |
| Shaft Dia. | 0.75 in |
| Material | Stainless Steel |
| Duty | Light-Duty |
| Inch/Metric | Inch |
| Section Height | 0.045 in |
| Plating | N/A |
| Package Type | Loose |
| Groove Width [Max] | 0.022 in |
| Weight | 0.001 LB |

