- 7.25" Shaft Diameter
- 0.061" Thick
- 6.998" Free Diameter
- Carbon Steel
- Light Duty External Retaining Ring
| Thickness | 0.061 in |
| Package Type | Loose |
| Duty | Light-Duty |
| Inch/Metric | Inch |
| Groove Depth | 0.091 in |
| Plating | N/A |
| Groove Width [Max] | 0.067 in |
| Series | Light Duty |
| Material | Carbon Spring Steel |
| Section Height | 0.3 in |
| Shaft Dia. | 7.25 in |
| Type | Retaining Ring |
| Weight | 0.116 LB |

