- 6.250" Shaft Diameter
- .061" Thick
- 6.033" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Inch/Metric | Inch |
| Thrust Load Groove | 34460 lbf |
| Material Specification | 302 Stainless Steel |
| Package Type | Tube |
| Shaft Dia. | 6.25 in |
| Plating | N/A |
| Type | Retaining Ring |
| Material | Stainless Steel |
| Thickness | 0.061 in |
| Groove Depth | 0.078 in |
| Series | VS |
| Weight | 0.085 LB |

