Skip to content Skip to navigation menu
Smalley Steel Ring Co.VS-62

VS-62

External Spiral Retaining Rings
Item #101542790
  • 0.625" Shaft Diameter
  • 0.018" Thick
  • 0.591" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Smalley Steel Ring Co.VS-62
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.625" Shaft Diameter
  • 0.018" Thick
  • 0.591" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Groove Width [Max] 0.022 in
Groove Depth 0.014 in
Inch/Metric Inch
Material Carbon Spring Steel
Plating N/A
Duty Light-Duty
Series Light Duty
Shaft Dia. 0.625 in
Type Retaining Ring
Section Height 0.045 in
Package Type Loose
Thickness 0.018 in
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison