- 6.000" Shaft Diameter
- .061" Thick
- 5.792" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Package Type | Tube |
| Inch/Metric | Inch |
| Thickness | 0.061 in |
| Plating | N/A |
| Thrust Load Groove | 31810 lbf |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.075 in |
| Series | VS |
| Shaft Dia. | 6 in |
| Material | Stainless Steel |
| Weight | 0.073 LB |

