- 5.750" Shaft Diameter
- .061" Thick
- 5.550" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Shaft Dia. | 5.75 in |
| Plating | N/A |
| Thickness | 0.061 in |
| Groove Depth | 0.072 in |
| Thrust Load Groove | 29260 lbf |
| Package Type | Tube |
| Material Specification | 302 Stainless Steel |
| Type | Retaining Ring |
| Series | VS |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Weight | 0.066 LB |

