Skip to content Skip to navigation menu
Smalley Steel Ring Co.VS-56

VS-56

External Spiral Retaining Rings
Item #104828405
  • 0.562" Shaft Diameter
  • 0.018" Thick
  • 0.529" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Smalley Steel Ring Co.VS-56
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.562" Shaft Diameter
  • 0.018" Thick
  • 0.529" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Material Carbon Spring Steel
Thickness 0.018 in
Section Height 0.045 in
Duty Light-Duty
Type Retaining Ring
Groove Depth 0.014 in
Groove Width [Max] 0.022 in
Plating N/A
Series Light Duty
Inch/Metric Inch
Shaft Dia. 0.562 in
Package Type Loose
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison