- 5.5" Shaft Diameter
- 0.061" Thick
- 5.309" Free Diameter
- Carbon Steel
- Light Duty External Retaining Ring
| Type | Retaining Ring |
| Groove Width [Max] | 0.067 in |
| Series | Light Duty |
| Thickness | 0.061 in |
| Inch/Metric | Inch |
| Duty | Light-Duty |
| Shaft Dia. | 5.5 in |
| Plating | N/A |
| Package Type | Loose |
| Material | Carbon Spring Steel |
| Section Height | 0.225 in |
| Groove Depth | 0.069 in |
| Weight | 0.065 LB |

