- 5.000" Shaft Diameter
- .046" Thick
- 4.839" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Type | Retaining Ring |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Thrust Load Groove | 19440 lbf |
| Shaft Dia. | 5 in |
| Material | Stainless Steel |
| Groove Depth | 0.055 in |
| Series | VS |
| Inch/Metric | Inch |
| Package Type | Tube |
| Thickness | 0.046 in |
| Weight | 0.066 LB |

