- 5.000" Shaft Diameter
- .046" Thick
- 4.839" Free Diameter
- Carbon Steel
- Light Duty External Retaining Ring
| Plating | N/A |
| Type | Retaining Ring |
| Series | VS |
| Material | Carbon Spring Steel |
| Shaft Dia. | 5 in |
| Groove Depth | 0.055 in |
| Inch/Metric | Inch |
| Thickness | 0.046 in |
| Package Type | Tube |
| Thrust Load Groove | 19440 lbf |
| Weight | 0.039 LB |

