Skip to content Skip to navigation menu
Smalley Steel Ring Co.VS-50

VS-50

External Spiral Retaining Rings
Item #101567091
  • 0.5" Shaft Diameter
  • 0.018" Thick
  • 0.467" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Smalley Steel Ring Co.VS-50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.5" Shaft Diameter
  • 0.018" Thick
  • 0.467" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Duty Light-Duty
Package Type Loose
Thickness 0.018 in
Plating N/A
Inch/Metric Inch
Material Carbon Spring Steel
Shaft Dia. 0.5 in
Type Retaining Ring
Groove Width [Max] 0.022 in
Series Light Duty
Section Height 0.045 in
Groove Depth 0.014 in
Weight 0.001 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison