- 4.875" Shaft Diameter
- .046" Thick
- 4.715" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Package Type | Tube |
| Thrust Load Groove | 18950 lbf |
| Series | VS |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Shaft Dia. | 4.875 in |
| Thickness | 0.046 in |
| Groove Depth | 0.055 in |
| Material | Stainless Steel |
| Weight | 0.045 LB |

