- 4.75" Shaft Diameter
- 0.046" Thick
- 4.592" Free Diameter
- Carbon Steel
- Light Duty External Retaining Ring
| Package Type | Loose |
| Groove Depth | 0.055 in |
| Series | Light Duty |
| Duty | Light-Duty |
| Section Height | 0.225 in |
| Groove Width [Max] | 0.052 in |
| Plating | N/A |
| Type | Retaining Ring |
| Shaft Dia. | 4.75 in |
| Material | Carbon Spring Steel |
| Thickness | 0.046 in |
| Inch/Metric | Inch |
| Weight | 0.04 LB |

