Skip to content Skip to navigation menu
Smalley Steel Ring Co.VS-475-S02

VS-475-S02

External Spiral Retaining Rings
Item #104807957
  • 4.75" Shaft Diameter
  • 0.046" Thick
  • 4.592" Free Diameter
  • 302 Stainless Steel
  • Light Duty External Retaining Ring
Smalley Steel Ring Co.VS-475-S02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.75" Shaft Diameter
  • 0.046" Thick
  • 4.592" Free Diameter
  • 302 Stainless Steel
  • Light Duty External Retaining Ring
Shaft Dia. 4.75 in
Package Type Loose
Duty Light-Duty
Groove Depth 0.055 in
Inch/Metric Inch
Series Light Duty
Section Height 0.225 in
Thickness 0.046 in
Plating N/A
Type Retaining Ring
Material Stainless Steel
Groove Width [Max] 0.052 in
Material Specification 302 Stainless Steel
Weight 0.039 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison