Skip to content Skip to navigation menu
Smalley Steel Ring Co.VS-462

VS-462

External Spiral Retaining Rings
Item #101565000
  • 4.625" Shaft Diameter
  • 0.046" Thick
  • 4.468" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Smalley Steel Ring Co.VS-462
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.625" Shaft Diameter
  • 0.046" Thick
  • 4.468" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Type Retaining Ring
Plating N/A
Package Type Loose
Thickness 0.046 in
Inch/Metric Inch
Groove Depth 0.055 in
Material Carbon Spring Steel
Shaft Dia. 4.625 in
Series Light Duty
Duty Light-Duty
Section Height 0.225 in
Groove Width [Max] 0.052 in
Weight 0.039 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison