- 4.5" Shaft Diameter
- 0.046" Thick
- 4.345" Free Diameter
- Carbon Steel
- Light Duty External Retaining Ring
| Groove Depth | 0.055 in |
| Package Type | Loose |
| Thickness | 0.046 in |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Shaft Dia. | 4.5 in |
| Duty | Light-Duty |
| Groove Width [Max] | 0.052 in |
| Section Height | 0.225 in |
| Inch/Metric | Inch |
| Series | Light Duty |
| Plating | N/A |
| Weight | 0.039 LB |

