- 4.500" Shaft Diameter
- .046" Thick
- 4.345" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Plating | N/A |
| Shaft Dia. | 4.5 in |
| Thickness | 0.046 in |
| Package Type | Tube |
| Material | Stainless Steel |
| Series | VS |
| Type | Retaining Ring |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.055 in |
| Inch/Metric | Inch |
| Thrust Load Groove | 17500 lbf |
| Weight | 0.041 LB |

