Skip to content Skip to navigation menu
Smalley Steel Ring Co.VS-425

VS-425

External Spiral Retaining Rings
Item #101567102
  • 4.25" Shaft Diameter
  • 0.046" Thick
  • 4.097" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Smalley Steel Ring Co.VS-425
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4.25" Shaft Diameter
  • 0.046" Thick
  • 4.097" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Package Type Loose
Duty Light-Duty
Section Height 0.225 in
Inch/Metric Inch
Series Light Duty
Groove Width [Max] 0.052 in
Shaft Dia. 4.25 in
Type Retaining Ring
Groove Depth 0.055 in
Plating N/A
Thickness 0.046 in
Material Carbon Spring Steel
Weight 0.036 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison