- 4.125" Shaft Diameter
- 0.046" Thick
- 3.973" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Thickness | 0.046 in |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Shaft Dia. | 4.125 in |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Groove Depth | 0.055 in |
| Groove Width [Max] | 0.052 in |
| Series | Light Duty |
| Section Height | 0.225 in |
| Duty | Light-Duty |
| Package Type | Loose |
| Plating | N/A |
| Weight | 0.037 LB |

