Skip to content Skip to navigation menu
Smalley Steel Ring Co.VS-400

VS-400

External Spiral Retaining Rings
Item #101602825
  • 4" Shaft Diameter
  • 0.039" Thick
  • 3.867" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Smalley Steel Ring Co.VS-400
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4" Shaft Diameter
  • 0.039" Thick
  • 3.867" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Inch/Metric Inch
Thickness 0.039 in
Shaft Dia. 4 in
Type Retaining Ring
Plating N/A
Groove Depth 0.046 in
Series Light Duty
Material Carbon Spring Steel
Package Type Loose
Duty Light-Duty
Section Height 0.188 in
Groove Width [Max] 0.044 in
Weight 0.022 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison