Skip to content Skip to navigation menu
Smalley Steel Ring Co.VS-400-S02

VS-400-S02

External Spiral Retaining Rings
Item #101631034
  • 4" Shaft Diameter
  • 0.039" Thick
  • 3.867" Free Diameter
  • 302 Stainless Steel
  • Light Duty External Retaining Ring
Smalley Steel Ring Co.VS-400-S02
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 4" Shaft Diameter
  • 0.039" Thick
  • 3.867" Free Diameter
  • 302 Stainless Steel
  • Light Duty External Retaining Ring
Duty Light-Duty
Shaft Dia. 4 in
Section Height 0.188 in
Package Type Loose
Series Light Duty
Groove Width [Max] 0.044 in
Thickness 0.039 in
Material Specification 302 Stainless Steel
Material Stainless Steel
Type Retaining Ring
Groove Depth 0.046 in
Plating N/A
Inch/Metric Inch
Weight 0.026 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison