Skip to content Skip to navigation menu
Smalley Steel Ring Co.VS-393

VS-393

External Spiral Retaining Rings
Item #101588766
  • 3.937" Shaft Diameter
  • 0.039" Thick
  • 3.805" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Smalley Steel Ring Co.VS-393
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.937" Shaft Diameter
  • 0.039" Thick
  • 3.805" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Material Carbon Spring Steel
Package Type Loose
Thickness 0.039 in
Groove Depth 0.046 in
Type Retaining Ring
Series Light Duty
Plating N/A
Section Height 0.188 in
Shaft Dia. 3.937 in
Groove Width [Max] 0.044 in
Inch/Metric Inch
Duty Light-Duty
Weight 0.025 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison