- 3.812" Shaft Diameter
- .039" Thick
- 3.681" Free Diameter
- Carbon Steel
- Light Duty External Retaining Ring
| Thrust Load Groove | 12400 lbf |
| Shaft Dia. | 3.812 in |
| Inch/Metric | Inch |
| Series | VS |
| Plating | N/A |
| Groove Depth | 0.046 in |
| Material | Carbon Spring Steel |
| Type | Retaining Ring |
| Package Type | Tube |
| Thickness | 0.039 in |
| Weight | 0.024 LB |

