Skip to content Skip to navigation menu
Smalley Steel Ring Co.VS-368

VS-368

External Spiral Retaining Rings
Item #104810371
  • 3.687" Shaft Diameter
  • .039" Thick
  • 3.557" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Smalley Steel Ring Co.VS-368
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.687" Shaft Diameter
  • .039" Thick
  • 3.557" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Groove Depth 0.046 in
Type Retaining Ring
Shaft Dia. 3.687 in
Package Type Tube
Series VS
Inch/Metric Inch
Thickness 0.039 in
Material Carbon Spring Steel
Plating N/A
Thrust Load Groove 11990 lbf
Weight 0.023 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison