- 3.687" Shaft Diameter
- .039" Thick
- 3.557" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Material Specification | 302 Stainless Steel |
| Shaft Dia. | 3.687 in |
| Thrust Load Groove | 11990 lbf |
| Inch/Metric | Inch |
| Package Type | Tube |
| Series | VS |
| Thickness | 0.039 in |
| Material | Stainless Steel |
| Groove Depth | 0.046 in |
| Plating | N/A |
| Type | Retaining Ring |
| Weight | 0.022 LB |

