- 3.625" Shaft Diameter
- .039" Thick
- 3.496" Free Diameter
- Carbon Steel
- Light Duty External Retaining Ring
| Series | VS |
| Type | Retaining Ring |
| Material | Carbon Spring Steel |
| Plating | N/A |
| Groove Depth | 0.046 in |
| Shaft Dia. | 3.625 in |
| Thrust Load Groove | 11790 lbf |
| Package Type | Tube |
| Inch/Metric | Inch |
| Thickness | 0.039 in |
| Weight | 0.023 LB |

