Skip to content Skip to navigation menu
Smalley Steel Ring Co.VS-356

VS-356

External Spiral Retaining Rings
Item #101591631
  • 3.562" Shaft Diameter
  • 0.039" Thick
  • 3.433" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Smalley Steel Ring Co.VS-356
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.562" Shaft Diameter
  • 0.039" Thick
  • 3.433" Free Diameter
  • Carbon Steel
  • Light Duty External Retaining Ring
Material Carbon Spring Steel
Thickness 0.039 in
Duty Light-Duty
Inch/Metric Inch
Groove Depth 0.044 in
Series Light Duty
Plating N/A
Groove Width [Max] 0.044 in
Section Height 0.188 in
Shaft Dia. 3.562 in
Package Type Loose
Type Retaining Ring
Weight 0.022 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison