- 3.437" Shaft Diameter
- .039" Thick
- 3.310" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Groove Depth | 0.046 in |
| Thickness | 0.039 in |
| Package Type | Tube |
| Inch/Metric | Inch |
| Material | Stainless Steel |
| Type | Retaining Ring |
| Shaft Dia. | 3.437 in |
| Thrust Load Groove | 11180 lbf |
| Series | VS |
| Plating | N/A |
| Material Specification | 302 Stainless Steel |
| Weight | 0.022 LB |

