- 3.062" Shaft Diameter
- .039" Thick
- 2.938" Free Diameter
- 302 Stainless Steel
- Light Duty External Retaining Ring
| Package Type | Tube |
| Series | VS |
| Material | Stainless Steel |
| Material Specification | 302 Stainless Steel |
| Groove Depth | 0.046 in |
| Shaft Dia. | 3.062 in |
| Thickness | 0.039 in |
| Type | Retaining Ring |
| Inch/Metric | Inch |
| Plating | N/A |
| Thrust Load Groove | 9960 lbf |
| Weight | 0.02 LB |

